Groove Cone Eccentric Black Painted 6 x 3 inch
- Mfr # GV-CONE-E-6x3-BK
- Zoro # G915554268
product price:Â
$
83.15
/ea
Key Features
Pipe Size - Pipe Fitting
3 in
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Eccentric Cone
Outside Dia.
3 in
Color
Black Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV-CONE-E-6x3-BK
- Zoro #
- G915554268
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 3 in
- Outside Dia.
- 3 in
Details
- Basic Fitting Material
- Ductile Iron
- Basic Fitting Shape
- Eccentric Cone
- Color
- Black Painted
Description
- Groove Cone Eccentric
- 6x3 in. Cone Eccentric
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.