Zoro Homepage

Groove Cone Eccentric Red Painted 10 x 6 inch

  • Mfr # GV-CONE-E-10x6-P

  • Zoro # G415554515


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6 in
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Eccentric Cone
Outside Dia.
6 in
Color
Red Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CONE-E-10x6-P
Zoro #
G415554515
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6 in
Outside Dia.
6 in

Details

Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Eccentric Cone
Color
Red Painted

Description

  • Groove Cone Eccentric
  • 10x6 in. Cone Eccentric
  • Groove Fitting
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.