Zoro Homepage

Groove Cone Eccentric Sch 10 SS304 8x6

  • Mfr # GV-CONE-E-8x6-S10S4

  • Zoro # G612368670


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Pipe Fitting Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CONE-E-8x6-S10S4
Zoro #
G612368670
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
10 in

Details

Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Color
Silver

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Cone Eccentric 8" x 6" Stainless Steel
  • •Grooved Cone Eccentric SS304
  • •Grooved Cone Eccentric Stainless Steel
  • •Grooved Cone Eccentric Corrision Resistant
  • •Cone Eccentric Grooved SS304
  • •Cone Eccentric Grooved Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.