
Groove Cone Eccentric Sch 10 SS316 4x3
Mfr # GV-CONE-E-4x3-S10S6
Zoro # G612367956
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
5 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CONE-E-4x3-S10S6
Zoro #
G612367956
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
5 in
Details
Specific Fitting Shape
Cone
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Cone Eccentric 4" x 3" Stainless Steel
- •Grooved Cone Eccentric SS316
- •Grooved Cone Eccentric Stainless Steel
- •Grooved Cone Eccentric Corrision Resistant
- •Cone Eccentric Grooved SS316
- •Cone Eccentric Grooved Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.