Groove Couping Hinge Quick Acting Flexible Black EPDM 3 inch
Mfr # GV-CP-H-E-3
Zoro # G215551882
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Coupling
Max. Pressure
300 psi
Length
6.5 in
Pipe Size
3 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-CP-H-E-3
Zoro #
G215551882
UPC #
-
Country of Origin
China
Dimensions
Length
6.5 in
Pipe Size
3 in
Inside Dia.
3 in
Details
Specific Fitting Shape
Coupling
Max. Pressure
300 psi
Material
Ductile Iron
Description
- Groove Flexible Coupling
- 3 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.