Groove Coupling Angle Pad Black EPDM 2.5 inch
- Mfr # GV-CP-RNF-E-2.5-BK
- Zoro # G215552100
product price:Â
$
12.99
/ea
Key Features
Specific Fitting Shape
Coupling
Material
Ductile Iron
Length
6 in
Max. Pressure
600 psi
Pipe Size
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV-CP-RNF-E-2.5-BK
- Zoro #
- G215552100
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Pipe Size
- 2.5 in
- Inside Dia.
- 2.5 in
Details
- Specific Fitting Shape
- Coupling
- Material
- Ductile Iron
- Max. Pressure
- 600 psi
Description
- Groove Rigid No Flex Coupling
- 2.5 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.