Groove Coupling Angle Pad Kwik Fit EPDM SS304 1.5 inch

  • Mfr # GV-CP-KF-RNF-E-S4-1.5

  • Zoro # G012368522


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Inside Dia.
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CP-KF-RNF-E-S4-1.5
Zoro #
G012368522
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1.5"
Pipe Fitting Length
4.5 in

Details

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Includes
EPDM Gaskets, Bolts & Nuts
Finish
Stainless Steel

Description

The INDUSTRIAL CHOICE - GV-CP-KF-RNF-E-S4-1.5 is a stainless steel pipe fitting designed for groove piping. With an inside diameter of 1.5 inches and a length of 4.5 inches, it features a circular shape suitable for various piping applications for use with fluids compatible with stainless steel and EPDM gasket materials. Made from stainless steel with a polished finish for assembly using included EPDM gaskets, bolts, and nuts.

Key Features:

  • Application: Groove piping
  • Color: Silver
  • Finish: Polished
  • Includes: EPDM gaskets, bolts & nuts
  • Inside Diameter: 1.5 inches
  • Pipe Fitting Length: 4.5 inches
  • Pipe Fitting Material: Stainless Steel
  • Specific Fitting Shape: Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.