Zoro Homepage

Groove Coupling Angle Pad Kwik Fit EPDM SS304 8 inch

  • Mfr # GV-CP-KF-RNF-E-S4-8

  • Zoro # G212368001


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Pipe Fitting Length
13.5 in
Inside Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CP-KF-RNF-E-S4-8
Zoro #
G212368001
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
13.5 in
Inside Dia.
8"

Details

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Includes
EPDM Gaskets, Bolts & Nuts

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Stainless Steel Kwik-Fit Rigid no flex grooved Coupling
  • •Stainless Steel Push to fit Rigid no flex grooved Coupling
  • •Kwik-Fit Rigid no flex grooved Coupling SS
  • •Push to fit Rigid no flex grooved Coupling Stainless Steel
  • •Grooved coupling Rigid Stainless steel
  • •Rigid No Flex Coupling Stainless Steel
  • •Corrison Resitant Grooved Coupling Rigid Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.