Groove Coupling Angle Pad Red Painted Silicone 1.25 inch
Mfr # GV-CP-RNF-S-1.25-A
Zoro # G315554028
product price: $27.35
/eaKey Features
Basic Fitting Material
Ductile Iron
Pipe Size - Pipe Fitting
1.25 in
Basic Fitting Shape
Coupling
Max. Pressure
700 psi
Color
Red Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CP-RNF-S-1.25-A
Zoro #
G315554028
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1.25 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Coupling
Max. Pressure
700 psi
Color
Red Painted
Gasket Material
Silicone NSF
Description
- Groove Rigid No Flex Coupling
- 1.25 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.