Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Stainless Steel Groove Coupling, 1 in, EPDM Gaskets, 4 in Length

  • Mfr # GV-CP-F-E-S4-1

  • Zoro # G612368878


product price: $71.85
/ea

Key Features

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Inside Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CP-F-E-S4-1
Zoro #
G612368878
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1"
Pipe Fitting Length
4 in

Details

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Includes
EPDM Gaskets, Bolts & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.