Zoro Homepage

Groove Coupling Flexible EPDM SS304 2 inch

  • Mfr # GV-CP-F-E-S4-2

  • Zoro # G512368558


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Includes
EPDM Gaskets, Bolts & Nuts
Inside Dia.
2"
Application
For Groove Piping, For Groove needs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CP-F-E-S4-2
Zoro #
G512368558
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
2"
Pipe Fitting Length
5 in

Details

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Includes
EPDM Gaskets, Bolts & Nuts
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Stainless Steel Flexible grooved Coupling
  • •Flexible grooved Coupling
  • •Grooved coupling Flexible Stainless steel
  • •Grooved coupling Flexible
  • •Grooved clamp
  • •Flexible groove coupling
  • •Corrison Resitant Grooved Coupling Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.