
Groove Coupling Flexible EPDM SS304 2.5 inch
Mfr # GV-CP-F-E-S4-2.5
Zoro # G912368561
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Includes
EPDM Gaskets, Bolts & Nuts
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CP-F-E-S4-2.5
Zoro #
G912368561
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
2.5"
Pipe Fitting Length
6 in
Details
Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Includes
EPDM Gaskets, Bolts & Nuts
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Color
Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Stainless Steel Flexible grooved Coupling
- •Flexible grooved Coupling
- •Grooved coupling Flexible Stainless steel
- •Grooved coupling Flexible
- •Grooved clamp
- •Flexible groove coupling
- •Corrison Resitant Grooved Coupling Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.