Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Grooved Coupling, Stainless Steel, 8 in, EPDM Gaskets, Bolts & Nuts Included

  • Mfr # GV-CP-F-E-S4-8

  • Zoro # G212368704


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Inside Dia.
8"
Pipe Fitting Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CP-F-E-S4-8
Zoro #
G212368704
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
8"
Pipe Fitting Length
13.5 in

Details

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Includes
EPDM Gaskets, Bolts & Nuts
Color
Silver
Finish
Stainless Steel

Description

The INDUSTRIAL CHOICE - GV-CP-F-E-S4-8 is a stainless steel pipe fitting designed for groove piping applications. It is constructed from stainless steel with a stainless steel finish—stainless steel construction. The fitting has a circular shape and an inside diameter of 8 inches, with a length of 13.5 inches measured end-to-end. This product includes EPDM gaskets, bolts, and nuts to assist with installation in piping systems.
Key Features:

  • Application: Suitable for groove piping systems.
  • Material: Made from stainless steel with a stainless steel finish.
  • Inside Diameter: 8 inches, accommodating corresponding pipe sizes.
  • Length: 13.5 inches overall pipe fitting length.
  • Includes: Comes with EPDM gaskets, bolts, and nuts for assembly.
  • Shape: Circular fitting shape.
  • Color: Silver finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.