Zoro Homepage

Groove Coupling Kwik Fit 1 Bolt Angle Pad Galvanized EPDM 2 inch

  • Mfr # GV-CP-KF1B-RNF-E-2G

  • Zoro # G815551916


product price: $19.15
/ea

Key Features

Specific Fitting Shape
Coupling
Max. Pressure
365 psi
Pipe Size
2 in
Material
Ductile Iron
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CP-KF1B-RNF-E-2G
Zoro #
G815551916
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Length
5 in
Inside Dia.
2 in

Details

Specific Fitting Shape
Coupling
Max. Pressure
365 psi
Material
Ductile Iron

Description

  • Groove Rigid No Flex Coupling
  • 2 in. Coupling
  • Groove Coupling
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.