Groove Coupling Kwik Fit 1 Bolt Angle Pad Galvanized EPDM 4 inch
- Mfr # GV-CP-KF1B-RNF-E-4G
- Zoro # G415552092
product price:Â
$
33.59
/ea
Key Features
Specific Fitting Shape
Coupling
Inside Dia.
4 in
Material
Ductile Iron
Pipe Size
4 in
Max. Pressure
365 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV-CP-KF1B-RNF-E-4G
- Zoro #
- G415552092
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Dia.
- 4 in
- Pipe Size
- 4 in
- Length
- 8 in
Details
- Specific Fitting Shape
- Coupling
- Material
- Ductile Iron
- Max. Pressure
- 365 psi
Description
- Groove Rigid No Flex Coupling
- 4 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.