Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove Coupling Kwik Fit Angle Pad Red Painted Nitrile 1.25 inch
- Mfr # GV-CP-KF-RNF-N-1.25
- Zoro # G215554029
product price:Â
$
11.49
/ea
Key Features
Basic Fitting Material
Ductile Iron
Pipe Size - Pipe Fitting
1.25 in
Basic Fitting Shape
Coupling
Max. Pressure
700 psi
Color
Red Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV-CP-KF-RNF-N-1.25
- Zoro #
- G215554029
- UPC #
- -
- Country of Origin
- China
- Basic Fitting Material
- Ductile Iron
- Basic Fitting Shape
- Coupling
- Max. Pressure
- 700 psi
- Color
- Red Painted
- Gasket Material
- KWIK-FIT Nitrile
Dimensions
- Pipe Size - Pipe Fitting
- 1.25 in
Description
- Groove Rigid No Flex Coupling
- 1.25 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.