
Groove Coupling Tongue & Groove EPDM SS304 10 inch
Mfr # GV-CP-RTG-E-S4-10
Zoro # G312368031
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
15 in
Application
For Groove Piping, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-CP-RTG-E-S4-10
Zoro #
G312368031
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
15 in
Inside Dia.
10"
Details
Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Includes
EPDM Gaskets, Bolts & Nuts
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Stainless Steel Flexible grooved Coupling
- •Flexible grooved Coupling
- •Grooved coupling Flexible Stainless steel
- •Grooved coupling Flexible
- •Grooved clamp
- •Flexible groove coupling
- •Corrison Resitant Grooved Coupling Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.