Groove Coupling Tongue & Groove EPDM SS304 2.5 inch

  • Mfr # GV-CP-RTG-E-S4-2.5

  • Zoro # G112368309


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Includes
EPDM Gaskets, Bolts & Nuts
Inside Dia.
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CP-RTG-E-S4-2.5
Zoro #
G112368309
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
2.5"
Pipe Fitting Length
6 in

Details

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Includes
EPDM Gaskets, Bolts & Nuts
Finish
Stainless Steel
Color
Silver

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Stainless Steel Flexible grooved Coupling
  • •Flexible grooved Coupling
  • •Grooved coupling Flexible Stainless steel
  • •Grooved coupling Flexible
  • •Grooved clamp
  • •Flexible groove coupling
  • •Corrison Resitant Grooved Coupling Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.