Groove Coupling, Tongue & Groove, Stainless Steel 304, 3 in, EPDM Gaskets, Bolts & Nuts

  • Mfr # GV-CP-RTG-E-S4-3

  • Zoro # G112368286


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Includes
EPDM Gaskets, Bolts & Nuts
Pipe Fitting Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CP-RTG-E-S4-3
Zoro #
G112368286
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
6.5 in
Inside Dia.
3"

Details

Specific Fitting Shape
Circle
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Includes
EPDM Gaskets, Bolts & Nuts
Finish
Stainless Steel
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.