Groove Coupling Tongue & Groove Galvanized EPDM 1 inch

  • Mfr # GV-CP-RTG-E-G-1

  • Zoro # G015551884


product price: $14.25
/ea

Key Features

Specific Fitting Shape
Coupling
Material
Ductile Iron
Max. Pressure
700 psi
Length
4 in
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CP-RTG-E-G-1
Zoro #
G015551884
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Pipe Size
1 in
Inside Dia.
1 in

Details

Specific Fitting Shape
Coupling
Material
Ductile Iron
Max. Pressure
700 psi

Description

  • Rigid Tongue & Groove Coupling
  • 1 in. Coupling
  • Groove Coupling
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.