
Groove Coupling Tongue & Groove Red Painted Nitrile 3 inch
Mfr # GV-CP-RTG-N-3
Zoro # G415554140
product price:Â $15.99
/eaKey Features
Pipe Size - Pipe Fitting
3 in
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Coupling
Max. Pressure
500 psi
Color
Red Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-CP-RTG-N-3
Zoro #
G415554140
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Coupling
Max. Pressure
500 psi
Color
Red Painted
Gasket Material
Nitrile
Description
- Rigid Tongue & Groove Coupling
- 3 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.