Groove Cross Galvanized 2.5 inch

  • Mfr # GV-CROSS-21/2-G

  • Zoro # G415554409


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Cross
Width
7.5 in
Outside Dia.
2.5 in
Overall Pipe Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-CROSS-21/2-G
Zoro #
G415554409
UPC #
-
Country of Origin
China

Dimensions

Width
7.5 in
Outside Dia.
2.5 in
Overall Pipe Length
7.5 in
Pipe Size
2.5 in

Details

Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Cross

Description

  • Groove Cross
  • 2.5 in. Cross
  • Groove Fitting
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.