
Groove Elbow 45 Degree Sch 10 SS304 1 inch
Mfr # GV-45-1-S10S4
Zoro # G412367927
product price: $50.49
/eaKey Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Outside Dia.
1.3 in
Inside Dia.
1"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-45-1-S10S4
Zoro #
G412367927
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1.3 in
Inside Dia.
1"
Pipe Fitting Length
2 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Elbow 45 1" Stainless Steel
- •Grooved Elbow 45 SS304
- •Grooved Elbow 45 Stainless steel
- •Grooved Elbow 45 Corrision Resistant
- •Elbow 45 degree Grooved SS304
- •Elbow 45 degree Grooved Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.