
45° Groove Elbow, Schedule 10, Stainless Steel, 1.25 in Inside Diameter, 2 in Length
Mfr # GV-45-1.25-S10S4
Zoro # G112368088
product price: $56.19
/eaKey Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Inside Dia.
1.25"
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-45-1.25-S10S4
Zoro #
G112368088
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
1.25"
Pipe Fitting Length
2 in
Outside Dia.
1.6 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.