
Groove Elbow, 45°, Schedule 10, Stainless Steel 304, 1.5 in
Mfr # GV-45-1.5-S10S4
Zoro # G712368112
product price: $60.15
/eaKey Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Outside Dia.
1.8 in
Inside Dia.
1.5"
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-45-1.5-S10S4
Zoro #
G712368112
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1.8 in
Inside Dia.
1.5"
Pipe Fitting Length
2 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.