
Groove Elbow, 45°, Schedule 10, Stainless Steel 304, 2 in
Mfr # GV-45-2-S10S4
Zoro # G512368213
product price: $78.55
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Outside Dia.
2.3 in
Inside Dia.
2"
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-45-2-S10S4
Zoro #
G512368213
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
2.3 in
Inside Dia.
2"
Pipe Fitting Length
2.75 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.