
Groove Elbow 45 Degree Sch 10 SS316 1.5 inch
Mfr # GV-45-1.5-S10S6
Zoro # G512367957
product price: $70.85
/eaKey Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Inside Dia.
1.5"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-45-1.5-S10S6
Zoro #
G512367957
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
1.5"
Pipe Fitting Length
2 in
Outside Dia.
1.8 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Elbow 45 1.5" Stainless Steel
- •Grooved Elbow 45 SS316
- •Grooved Elbow 45 Stainless steel
- •Grooved Elbow 45 Corrision Resistant
- •Elbow 45 degree Grooved SS316
- •Elbow 45 degree Grooved Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.