
Groove Elbow 45 Degree Sch 10 SS316 6 inch
Mfr # GV-45-6-S10S6
Zoro # G512368855
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Outside Dia.
6.5 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-45-6-S10S6
Zoro #
G512368855
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
6.5 in
Pipe Fitting Length
3.75 in
Inside Dia.
6"
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Elbow 45 6" Stainless Steel
- •Grooved Elbow 45 SS316
- •Grooved Elbow 45 Stainless steel
- •Grooved Elbow 45 Corrision Resistant
- •Elbow 45 degree Grooved SS316
- •Elbow 45 degree Grooved Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.