Groove Elbow 45 Degree Sch 10 SS316 8 inch

  • Mfr # GV-45-8-S10S6

  • Zoro # G212368797


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Outside Dia.
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-45-8-S10S6
Zoro #
G212368797
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
8.5 in
Pipe Fitting Length
5 in
Inside Dia.
8"

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Elbow 45 8" Stainless Steel
  • •Grooved Elbow 45 SS316
  • •Grooved Elbow 45 Stainless steel
  • •Grooved Elbow 45 Corrision Resistant
  • •Elbow 45 degree Grooved SS316
  • •Elbow 45 degree Grooved Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.