
Grooved Elbow, 90°s, Long Radius, Schedule 10, Stainless Steel, 1.25 in
Mfr # GV-90-1.25LR-S10S4
Zoro # G112368576
product price: $55.45
/eaKey Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-90-1.25LR-S10S4
Zoro #
G112368576
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
3.25 in
Outside Dia.
1.6 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Description
The INDUSTRIAL CHOICE - GV-90-1.25LR-S10S4 is a stainless steel elbow pipe fitting designed for groove piping systems. Constructed from stainless steel with a polished finish, this fitting features an outside diameter of 1.6 inches and a length of 3.25 inches. It facilitates the connection and flow regulation within piping systems that handle various fluids or gases, such as water, oil, or chemicals, and is rated for use in industrial environments with exposure to corrosive substances and high temperatures.
Key Features:
- Rated for use with stainless steel alloys specified for strength and corrosion resistance
- Rated for operation with an outside diameter of 1.6 inches
- Rated for a length of 3.25 inches
- Rated for use as an elbow fitting with a 90° angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.