
Groove Elbow 90 Degrees long Radius Sch 10 SS304 2 inch
Mfr # GV-90-2LR-S10S4
Zoro # G012368058
product price: $82.65
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
4.5 in
Color
Silver
Application
For Groove Piping, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-90-2LR-S10S4
Zoro #
G012368058
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
4.5 in
Outside Dia.
2.4 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Elbow 90 2" Long radius Stainless Steel
- •Grooved Elbow 90 Long radius SS304
- •Grooved Elbow 90 Long radius Stainless steel
- •Grooved Elbow 90 Long radius Corrision Resistant
- •Elbow 90 degree Long Radius Grooved SS304
- •Elbow 90 degree Long Radius Grooved Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.