
Groove Elbow 90 Degrees long Radius Sch 10 SS304 8 inch
Mfr # GV-90-8LR-S10S4
Zoro # G012368065
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Outside Dia.
8 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-90-8LR-S10S4
Zoro #
G012368065
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
8 in
Pipe Fitting Length
12 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Elbow 90 8" Long radius Stainless Steel
- •Grooved Elbow 90 Long radius SS304
- •Grooved Elbow 90 Long radius Stainless steel
- •Grooved Elbow 90 Long radius Corrision Resistant
- •Elbow 90 degree Long Radius Grooved SS304
- •Elbow 90 degree Long Radius Grooved Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.