
Groove Elbow, 90°s, Long Radius, Schedule 10, Stainless Steel 316, 4 in
Mfr # GV-90-4LR-S10S6
Zoro # G412368122
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
6 in
Application
For Groove Piping, For Groove needs
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-90-4LR-S10S6
Zoro #
G412368122
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
6 in
Outside Dia.
4.5 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.