Groove Elbow 90 Degrees long Radius Sch 10 SS316 6 inch

  • Mfr # GV-90-6LR-S10S6

  • Zoro # G112368125


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Pipe Fitting Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-90-6LR-S10S6
Zoro #
G112368125
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
9 in
Outside Dia.
6.5 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Elbow 90 6" Long radius Stainless Steel
  • •Grooved Elbow 90 Long radius SS316
  • •Grooved Elbow 90 Long radius Stainless steel
  • •Grooved Elbow 90 Long radius Corrision Resistant
  • •Elbow 90 degree Long Radius Grooved SS316
  • •Elbow 90 degree Long Radius Grooved Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.