
Groove Elbow, 90°s, Short Radius, Stainless Steel, 1 in
Mfr # GV-90-1SR-S4
Zoro # G812367992
product price: $56.69
/eaKey Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Inside Dia.
1"
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-90-1SR-S4
Zoro #
G812367992
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
1"
Pipe Fitting Length
3 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.