
Groove Elbow 90° Short Radius, 2 in, Stainless Steel
Mfr # GV-90-2SR-S4
Zoro # G212367929
product price: $74.85
/eaKey Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Inside Dia.
2"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-90-2SR-S4
Zoro #
G212367929
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
2"
Pipe Fitting Length
4.5 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Description
The INDUSTRIAL CHOICE - GV-90-2SR-S4 is a stainless steel elbow pipe fitting intended for use in compatible piping systems. It is constructed from stainless steel with a stainless finish, rated for use in systems conveying water, oil, refrigerant, chemical, or similar fluids. Measuring 4.5 inches in length and with an inside diameter of 2 inches, this fitting is suitable for various piping systems that require a change in direction, such as 90° or 45° angles.
Key Features:
- Application: For Groove Piping, For Groove needs, compatible with systems conveying water, oil, refrigerant, chemical, or similar fluids.
- Finish: Stainless Steel, rated for use in systems conveying water, oil, refrigerant, chemical, or similar fluids.
- Inside Diameter: 2 inches.
- Pipe Fitting Length: 4.5 inches.
- Material: Stainless Steel, ensuring strength and durability.
- Shape: Elbow, used to change the flow direction within a piping system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.