Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Elbow, 90°s, Short Radius, Stainless Steel 304, 4 in

  • Mfr # GV-90-4SR-S4

  • Zoro # G812368395


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Inside Dia.
4"
Color
Silver
Pipe Fitting Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-90-4SR-S4
Zoro #
G812368395
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
4"
Pipe Fitting Length
6 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.