Zoro Homepage

Groove Elbow 90 Degrees Short Radius SS304 5 inch

  • Mfr # GV-90-5SRS4

  • Zoro # G612368403


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Inside Dia.
5"
Finish
Stainless Steel
Pipe Fitting Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-90-5SRS4
Zoro #
G612368403
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
5"
Pipe Fitting Length
7.5 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Elbow 90 5" short radius Stainless Steel
  • •Grooved Elbow 90 short radius SS304
  • •Grooved Elbow 90 short radius Stainless steel
  • •Grooved Elbow 90 short radius Corrision Resistant
  • •Elbow 90 degree short Radius Grooved SS304
  • •Elbow 90 degree short Radius Grooved Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.