Groove Flange Adapter, 150 lb, Long, Schedule 40, 8 x 4 in, Carbon Steel

  • Mfr # GVF150-8x4L-S40CS

  • Zoro # G715553218


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Fitting Length
13.5 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-8x4L-S40CS
Zoro #
G715553218
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
13.5 in
Bolt Size
3/4 inch

Details

Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Number of Holes
8

Description

The INDUSTRIAL CHOICE - GVF150-8x4L-S40CS is a flange groove adapter made of carbon steel (per spec) designed for Applications: Air, Non-potable Water, Light Chemicals. It features a bolt size of 3/4 inch and a fitting length of 13.5 inches, with an unpainted, uncoated surface finish. This component is compatible with flange groove piping configurations as defined by its specifications.

  • Applications: Air, Non-potable Water, Light Chemicals
  • Material: Carbon Steel
  • Finish: Unpainted-Carbon Steel
  • Bolt Size: 3/4 inch
  • Fitting Length: 13.5 in
  • Specific Fitting Shape: Flange Groove Adapter
  • Number of Holes: 8
  • Color: Unpainted
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.