
Groove Gasket EPDM 1.25 inch
Mfr # GV-G -EP-1.25
Zoro # G815552050
product price:Â $3.15
/ea
Sold in multiples of 4 for $12.60
Key Features
Specific Fitting Shape
Circle Gasket
Length
1.25 in
Inside Dia.
1.25 in
Pipe Size
1.25 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-G -EP-1.25
Zoro #
G815552050
UPC #
-
Country of Origin
China
Dimensions
Length
1.25 in
Inside Dia.
1.25 in
Pipe Size
1.25 in
Details
Specific Fitting Shape
Circle Gasket
Material
Rubber
Description
- Groove EPDM Gasket
- 1.25 in. Gasket
- Groove Gasket
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.