Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Gasket EPDM 8 inch

  • Mfr # GV-G -EP-8

  • Zoro # G815551909


product price: $19.25
/ea

Key Features

Specific Fitting Shape
Circle Gasket
Length
8 in
Pipe Size
8 in
Material
Rubber
Inside Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-G -EP-8
Zoro #
G815551909
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Pipe Size
8 in
Inside Dia.
8 in

Details

Specific Fitting Shape
Circle Gasket
Material
Rubber

Description

  • Groove EPDM Gasket
  • 8 in. Gasket
  • Groove Gasket
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.