Groove Gasket Kwik Fit EPDM 3 inch
Mfr # GV-G-KF-EP-3
Zoro # G215551998
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
Key Features
Specific Fitting Shape
Circle Gasket
Inside Dia.
3 in
Material
Rubber
Pipe Size
3 in
Length
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-G-KF-EP-3
Zoro #
G215551998
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
3 in
Pipe Size
3 in
Length
3 in
Details
Specific Fitting Shape
Circle Gasket
Material
Rubber
Description
- Groove KWIK-FIT EPDM Gasket
- 3 in. Gasket
- Groove Gasket
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.