Groove Gasket Kwik Fit EPDM 4 inch
Mfr # GV-G-KF-EP-4
Zoro # G915551892
product price:Â $12.29
/eaKey Features
Specific Fitting Shape
Circle Gasket
Length
4 in
Inside Dia.
4 in
Pipe Size
4 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-G-KF-EP-4
Zoro #
G915551892
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Inside Dia.
4 in
Pipe Size
4 in
Details
Specific Fitting Shape
Circle Gasket
Material
Rubber
Description
- Groove KWIK-FIT EPDM Gasket
- 4 in. Gasket
- Groove Gasket
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.