Groove Gasket Kwik Fit EPDM 8 inch
Mfr # GV-G-KF-EP-8
Zoro # G815551879
product price: $34.45
/eaKey Features
Specific Fitting Shape
Circle Gasket
Length
8 in
Inside Dia.
8 in
Pipe Size
8 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-G-KF-EP-8
Zoro #
G815551879
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Inside Dia.
8 in
Pipe Size
8 in
Details
Specific Fitting Shape
Circle Gasket
Material
Rubber
Description
- Groove KWIK-FIT EPDM Gasket
- 8 in. Gasket
- Groove Gasket
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.