
Groove Reducing Coupling Flexible Red Painted Nitrile 4 x 3 inch
Mfr # GV-RCP-N-4-3
Zoro # G215554104
product price:Â $52.99
/eaKey Features
Pipe Size - Pipe Fitting
3 in
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Coupling
Max. Pressure
300 psi
Color
Red Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-RCP-N-4-3
Zoro #
G215554104
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Coupling
Max. Pressure
300 psi
Color
Red Painted
Gasket Material
Nitrile
Description
- Groove Flexible Coupling
- 4-3 in. Coupling
- Groove Coupling
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.