Groove Reducing Gaskets EPDM 2.5 x 2 inch

  • Mfr # GV-G-EP-2.5x2

  • Zoro # G015551945


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Specific Fitting Shape
Circle Gasket
Inside Dia.
2 in
Pipe Size
2 in
Material
Rubber
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-G-EP-2.5x2
Zoro #
G015551945
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
2 in
Pipe Size
2 in
Length
2.5 in

Details

Specific Fitting Shape
Circle Gasket
Material
Rubber

Description

  • Groove EPDM Reducer Gasket
  • 2.5x2 in. Gasket
  • Groove Gasket
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.