Groove Reducing Gaskets EPDM 6 x 4 inch
Mfr # GV-G-EP-6x4
Zoro # G715552112
product price:Â $49.19
/eaKey Features
Specific Fitting Shape
Circle Gasket
Inside Dia.
4 in
Length
6 in
Pipe Size
4 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-G-EP-6x4
Zoro #
G715552112
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
4 in
Length
6 in
Pipe Size
4 in
Details
Specific Fitting Shape
Circle Gasket
Material
Rubber
Description
- Groove EPDM Reducer Gasket
- 6x4 in. Gasket
- Groove Gasket
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.