Groove Reducing Tee Black Painted 12x12x10 inch
Mfr # GV-T-R-12x12x10-BK
Zoro # G515554118
product price:Â $1,494.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Ductile Iron
Pipe Size - Pipe Fitting
10 in
Basic Fitting Shape
Reducing Tee
Outside Dia.
10 in
Color
Black Painted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-T-R-12x12x10-BK
Zoro #
G515554118
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
10 in
Outside Dia.
10 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Reducing Tee
Color
Black Painted
Description
- Groove Tee Reducing
- 12x12x10 in. Tee Reducing
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.