Groove Reducing Tee Galvanized 10x10x6 inch

  • Mfr # GV-T-R-10x10x6-G

  • Zoro # G315554202


product price:  $1,061.99
/ea
Free Shipping & Returns

Key Features

Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Reducing Tee
Outside Dia.
6 in
Overall Pipe Length
18 in
Pipe Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-T-R-10x10x6-G
Zoro #
G315554202
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
6 in
Overall Pipe Length
18 in
Pipe Size
6 in
Width
10 in

Details

Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Reducing Tee

Description

  • Groove Tee Reducing
  • 10x10x6 in. Tee Reducing
  • Groove Fitting
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.