Groove Reducing Tee Galvanized 10x10x8 inch
- Mfr # GV-T-R-10x10x8-G
- Zoro # G415554188
product price:Â
$
1,010.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Reducing Tee
Width
10 in
Outside Dia.
8 in
Overall Pipe Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV-T-R-10x10x8-G
- Zoro #
- G415554188
- UPC #
- -
- Country of Origin
- China
- Basic Fitting Material
- Ductile Iron
- Basic Fitting Shape
- Reducing Tee
Dimensions
- Width
- 10 in
- Outside Dia.
- 8 in
- Overall Pipe Length
- 18 in
- Pipe Size
- 8 in
Description
- Groove Tee Reducing
- 10x10x8 in. Tee Reducing
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.